noscriptM18BMT M18 - Compact Multi-Tool | Cromwell Tools

Milwaukee

M18BMT M18 - Compact Multi-Tool

2 Variations

Up to 50% faster and versatile cordless solution for cutting and removal applications with corded performance.

Features and Benefits
• REDLINK™ overload protection
• 12 variable speed settings from 12,000 - 18,000 orbits per minute and 3.4° oscillation movement allows quick completion of professional applications into materials such as metal, wood and plastic.
• Productivity enhancing FIXTEC tool free blade change with universal blade change adaptor included to accept all competitor blades.
• REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies.
• Unique cutting depth stop adaptor to prevent over-cutting in material.
• Unique dust extraction kit to keep the work space dust-free when connected to an AC or DC extraction system.
• Brightest LED workspace illumination.
• Flexible battery system: works with all Milwaukee® M18™ batteries.

Body Only - supplied without batteries or charger

MLW2634923H comes with:
1x4.0Ah Battery
1x2.0Ah Battery
Charger

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1