Advance

AT8H Hazard Warning Tapes

3 Variations

The AT8H Hazard Warning Tape offers high-visibility and durable safety marking for hazardous areas. Made from tough material with strong adhesion, it sticks well to rough surfaces and resists lifting or stretching. Ideal for marking radioactive substances, fire-fighting equipment locations, and areas with moving equipment or obstructions, the tape withstands heavy foot and machinery traffic and can be walked on immediately after application. Available in regulation colours like Black/Yellow and Red/White, it ensures clear hazard identification and complies with safety standards, making it essential for maintaining safety in any work environment.

Features and Benefits
• Excellent conformability to uneven surfaces
• Specially formulated PVC prevents lifting
• Flexible and water-resistant for versatile use
• Good abrasion and UV resistance
• Non-corrosive adhesive ensures long-lasting application
• High level of adhesion for secure placement
• Can be applied by hand or machine
• Suitable for indoor and outdoor use
• Can be walked on immediately after application

Approvals
• RoHS Compliant

Notes
• Tape thickness: 0.14mm
• Storage temperature+: 12°C - +25°C